Order Entry
Puerto Rico
ContactUsLinkComponent
Stage Micrometer, 3 Ranges
Stage Micrometer, 3 Ranges
Catalog # 77663-696
New Product
Stage Micrometer, 3 Ranges
Catalog # 77663-696
Supplier Number:  504606
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    Stage micrometer
  • Dimensions:
    1×3"
  • Cat. No.:
    77663-696
  • Range:
    3

Specifications

About this item

Stage micrometer, 1×3" slide with linear targets etched into the glass.

3 ranges: 10 mm / 100 to 0.1 mm (100 μm) scale, 10 mm / 200 to 0.05 mm (50 μm) scale and 1 mm / 100 to 0.01 mm (10 μm) small scale.