Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Precision SurgioScopes

Precision SurgioScopes
Certificates

2 Options Available Below

Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

WPI’s improved precision SurgioScope (now with five magnification steps) is a portable high quality surgical
microscope offering outstanding image quality and value. Incorporating an agile extension arm and excellent working distance objectives, the SurgioScope provides convenient movement and maneuverability necessary for accurate positioning. These important features, together with a high quality optical system, provide sharp image contrast and enhanced large field of vision. The SurgioScope comes fully equipped with a foot-controlled motorized focusing system, normally only found in more expensive surgical microscopes.

  • Motorized focusing system, allows hands-free operation
  • Light weight, compact andeasy to maneuver - weighs only 70 lbs.
  • Dual bulbs prevent illumination failure during surgery
  • Optional video adapter
  • Improved optics 119 lp/mm
  • Convenient handles
  • New head tilting mechanism
  • Five magnification steps

A unique dual lamp housing enables safe and rapid changing of the lamp during an operation, without the need to power down. The optional video port on the 'T' version permits operational procedures to be monitored or recorded simultaneously using a video recorder and a COLCAM video camera or digital stills with USBCAM50.

Visual field of view: 50, 31, 20,12 and 8 mm
Camera field ¹/₂" CCD: 50, 31, 20, 12 and 8 mm
Camera field ¹/₃" CCD: 35, 23, 14, 9 and 5.5 mm

Fine focus adjustment range: 30 mm (motorized)
Range of Motion (Maximum stretch radius of arm): 870 mm
Range of Motion (Vertical movement range): 700 to 1100 mm
Illumination: Dual lamp housing with quick-change spare and internal coaxial fiber optic cable
Halogen-tungsten lamp: 12 V, 100 W with cold reflection

Adjustable diopter: ± 6 Diopter
Adjustable interpupillary distance: min. 50 to max. 70 mm
Working distance: 195 mm (F200)
Eyepiece: 12.5×

Specifications for Product Family

Specifications

  • Catalog No:
  • 77665-006
  • 77665-008
  • Electrical:
  • 110 V, 50 - 60 Hz, or 230 V, 50 - 60 Hz
  • 110 V, 50 - 60 Hz, or 230 V, 50 - 60 Hz
  • Weight:
  • 43 kg
  • 41 kg

Specifications

Product Family Options

Product Information

  • Magnification
    Availability
    Price
  • 77665-006
    Binocular surgioscope, F200 objective
    Binocular surgioscope, F200 objective
    3.2×, 5×, 8×, 13× and 20×
    Log in for availability
    Log in for availability
    Each
    Each - $8,141.00
    $8,141.00
    Each
       $8,141.00

    Supplier Number: PSMB5N
    Specifications:
    More
    Specifications
    Cat. No.
    77665-006
    Electrical
    110 V, 50 - 60 Hz, or 230 V, 50 - 60 Hz
    Weight
    43 kg
  • 77665-008
    Trinocular surgioscope, beam splitter, standard video adapter, F200 objective
    Trinocular surgioscope, beam splitter, standard video adapter, F200 objective
    3.2×, 5×, 8×, 13× and 20×
    Log in for availability
    Log in for availability
    Each
    Each - $9,478.00
    $9,478.00
    Each
       $9,478.00

    Supplier Number: PSMT5N
    Specifications:
    More
    Specifications
    Cat. No.
    77665-008
    Electrical
    110 V, 50 - 60 Hz, or 230 V, 50 - 60 Hz
    Weight
    41 kg

Handle and knob covers

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Large knob cover for PSMT5N, silicone
    Log in for availability
    Log in for availability
    Each
    Each - $35.43
    $35.43
    Each
       $35.43

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Silicone handle covers for the PSMB5N/PSMT5N SurgioScope
    Log in for availability
    Log in for availability
    Each
    Each - $24.66
    $24.66
    Each
       $24.66

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Focus knob cover for PSMT5N, silicone
    Log in for availability
    Log in for availability
    Each
    Each - $35.43
    $35.43
    Each
       $35.43

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Silicone knob covers for the PSMB5N/PSMT5N SurgioScope
    Log in for availability
    Log in for availability
    Each
    Each - $24.66
    $24.66
    Each
       $24.66

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • ¹/₂" CS-mount adaptor
    ¹/₂" CS-mount adaptor
    77662-652
    Log in for availability
    Each - $1,501.36

Product Information

  • Catalog #
    Availability
    Price
  • Beam splitter for CS-mount adaptor
    Beam splitter for CS-mount adaptor
    77662-654
    Log in for availability
    Each - $1,501.36

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.