Order Entry
United States
ContactUsLinkComponent
 
Digital Caliper
Catalog # 77662-644
New Product
Digital Caliper
Catalog # 77662-644
Supplier Number:  501601
New Product
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Resolution:
    0.01 mm
  • Description:
    Digital caliper
  • Environmentally Preferable:
  • Cat. No.:
    77662-644

Specifications

About this item

The high quality electronic digital caliper is a useful tool - no laboratory should be without one because it is more accurate and easier to use than the traditional analog devices. Measure in either inches or millimeters at the touch of a button. The floating zero feature allows you to read the increment without calculation.

  • Measures up to 150 mm
  • 0.01 mm resolution

The caliper is made from hardened stainless. The caliper is designed to be water-resistant to IP54 as defined in the IEC529 standard. The IP54 code’s first digit '5' means dust-protected. The second digit '4' means that the caliper is protected against splashing water - it can withstand a shower from every direction for 10 minutes.

Packaging: Includes: Replacement batteries (77663-060).

Replacement battery

Product Information