Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Nitric Oxide Macro Sensor

Nitric oxide sensor, 2 mm
Catalog # 77664-474
 :  ISO-NOP
Nitric Oxide Macro Sensor
Catalog # 77664-474
Nitric Oxide Macro Sensor
Nitric Oxide Macro Sensor

Nitric oxide sensor, 2 mm

Price
$1,057.00
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

The ISO-NOP is a popular, robust and high performance sensor encased within a 2 mm diameter disposable stainless steel protective sleeve. The tip of the sleeve is covered with a NO-selective membrane. Replacement membrane sleeves can be purchased separately and require an internal electrolyte.

  • Excellent sensitivity to NO: 2 pA/nM
  • Rapid response time: <5 s
  • Highly sensitive
  • Lowest detection limit: 1 nM
  • Upper detection limit/range: 80 µM (beyond 80 µM, sensor accuracy is not guaranteed)
  • 2 mm NO sensors for NO detection in cell cultures

A simple change in experimental protocol enables the ISO-NOP to be conveniently used for indirect rapid accurate determination of nitrite (NO₂) and nitrate (NO₃) concentration in samples. Using this method a detection limit for NO₂ or NO₃ as low as 1 nM is routinely possible.

Ideal for cell cultures, cell suspensions and many other applications.

Nominal sensitivity (New sensor): ≤2 pA/nM
Interferent (selectivity coefficient): NaNO₂ (10⁻⁶ or better)
Drift: <1 pA/min.
Poise voltage: 865 mV
Typical quiescent baseline current, 25 °C: 3000 pA
Acceptable baseline range: 1000 to 8000 pA
Polarization time: 12+ hours
Recommended polarization solution: 0.1 M KI/H₂SO₄

Specifications
  • Ø:
    2 mm
  • Description:
    Nitric oxide sensor
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • CO₂ Electrolyte (10 ml)
    CO₂ Electrolyte (10 ml)
    77663-964
    Log in for availability
    Each(1/Itm/Bx) - $93.95

Product Information

  • Catalog #
    Availability
    Price
  • Kit replacement membrane sleeves, Outer Ø 2 mm, stainless steel, Pack of 4
    Kit replacement membrane sleeves, Outer Ø 2 mm, stainless steel, Pack of 4
    77663-872
    Log in for availability
    Each - $485.07

Product Information

  • Catalog #
    Availability
    Price
  • Nitrite standard solution, 1 g/L (100 ml)
    Nitrite standard solution, 1 g/L (100 ml)
    77663-936
    Log in for availability
    Each(1/Itm/Bx) - $101.65

Product Information

  • Catalog #
    Availability
    Price
  • Startup kit, includes Additional membrane sleeves (×5), Electrolyte filling solution, MicroFil electrolyte filling needle, 1 ml syringe, sample vials with caps (×2), Acrylic stand assembly, potentiometer adjustment tool (aka tweaker), Rubber stoppers (×2), Rubber stoppers with holes (×2), 25 g needles (×2), ¹/₈" ID male luer fitting
    Startup kit, includes Additional membrane sleeves (×5), Electrolyte filling solution, MicroFil electrolyte filling needle, 1 ml syringe, sample vials with caps (×2), Acrylic stand assembly, potentiometer adjustment tool (aka tweaker), Rubber stoppers (×2), Rubber stoppers with holes (×2), 25 g needles (×2), ¹/₈" ID male luer fitting
    77663-870
    Log in for availability
    Each - $538.95

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.