Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Bridge8 transducer amplifier, 17.78×43.18×23.37 cm, 4.5 - 5 kg
- Cat. No.:77664-076
Specifications
About this item
Bridge8 is a modular, rack-mountable amplifier system. It is specifically designed for use as a signal conditioning amplifier with strain gages and other poered transducers. It includes differential amplifiers featuring high input impedance, high common mode rejection and low current leakage input terminals for low noise operation.
- Wide range of fixed gains with independent variable gain adjustment
- Low pass filter
- Single ended or differential transducer compatibility
- Dual range output offset correction
- Independent module power switch
- Provides ± voltage excitation to transducers
The Bridge8 also features a half bridge switch and channel offset. A wide variety of WPI transducers are available for force, temperature, pressure and light measurements. This amplifier is a clear choice for convenience and quality.
Benefits:
Chassis accepts combination of bioamplifiers and transducer amplifiers
Flexible channel count (1 to 8) allows expandability
Output LEDs confirm transducer output balance
Applications:
WPI force transducers
Wheatstone bridge transducers
Muscle force measurement
Amplification: 1, 10, 50, 100, 500, 1000 and adjustable
Input leakage current: 0.1 pA at 25 °C
Voltage offset adjustment: ±50 mV (low); ±100 mV (high)
Amplifier output voltage: ±4.4 V (10 mA, max.)
Excitation Voltage: 10 V (±5.0 V) 100 mA, max.
Equivalent noise signal input: <0.4 µV RMS (2 µV p-p) 0.1 to 10 Hz Gain >10
<3 µV RMS (15 µV p-p) 0.1 to 100 Hz Gain >10
Low pass filter band (KHz): 0.03, 0.1, 0.3, 1, 5, 10, Wide Band R-C Butterworth 6 dB/octave