Order Entry
Puerto Rico
ContactUsLinkComponent
Accupulser™ A310 Signal Generator
Accupulser™ A310 Signal Generator
Catalog # 77665-170
New Product
Accupulser™ A310 Signal Generator
Catalog # 77665-170
Supplier Number:  SYS-A310
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    A310 Pulse generator/stimulator, Dimension: 43×13×25 cm (17×5.25×10")
  • Cat. No.:
    77665-170
  • Weight:
    6.4 kg

Specifications

About this item

The A310 pulse generator/stimulator combines the reproducibility and accuracy of digital electronics with the fine resolution and continuous adjustment pos­si­ble with analog circuitry. All timing parameters are entered with high resolution, ten-turn potentiometers and six-position range switches. Timing is ac­cu­rate to within 1% of the set value.

  • Single channel pulse generator with train capability
  • TTL and variable voltage output
  • Variety of pulses: continuous run, single-shot, train/burst
  • Multiple outputs available: monitor, isolator, sync and variable
  • Applications: Electrophysiology
  • Power: 95 to 130 V or 190 to 260 V, switch selectable single phase, 50/60 Hz

Pulses can be created in continuous run, single-shot or train/burst modes. Duration of the train/burst is controlled using the onboard envelope generator or by using either of two external gating inputs. Used in con­junc­tion with the A360, A365, A385 or A395, constant current pulses and trains can be created easily. A foot switch allows hands-free, manual triggering.

Monitor output provides 10 to 15 V signals (up to 50 mA) for viewing the output on an oscilloscope or for controlling other devices. Pulse stimulator’s signal, simultaneously available at the Isolator output, is sufficient to drive any WPI A300 Series stimulus isolator (A365 or A385) and is also TTL and CMOS compatible. Variable output can provide signals varying between ±10 V with a resolution of 1 mV. Separate variable outputs are provided for positive and negative signals.

Event interval: 100 µs to1000 s*
Event delay: 10 µs to 100 s *
Pulse width: 10 µs to 100 s *
Traine duration (envelope): 100 µs to 1000 s*
Pulse interval: 20 µs to 100 s

Outputs:
Sync: 5 µs, TTL, and 5 V CMOS compatible, 20 mA max.
Monitor: 10 to 15 V, 50 mA max.
Isolator: TTL and 5 V CMOS compatible, 20 mA max.

Inputs:
External sync: Accepts 1 µs minimum pulses TTL, CMOS compatible
External gate: Accepts 1 µs pulse to continuous TTL, CMOS compatible