Order Entry
Puerto Rico
ContactUsLinkComponent
Swab, Foam Tip, Sterile
Swab, Foam Tip, Sterile
Catalog # 77623-664
Supplier:  Hardy Diagnostics
New Product
Swab, Foam Tip, Sterile
Catalog # 77623-664
Supplier:  Hardy Diagnostics
Supplier Number:  2515061PFB
New Product

Specifications

  • Sterility:
    Sterile
  • Description:
    Swab, foam tip, 6" rigid shaft
  • Cat. No.:
    77623-664
  • Packaging:
    1000/swabs
  • Tip diameter:
    4.775 mm (0.188")
  • Handle material:
    Polystyrene

Specifications

About this item

The Puritan 6" sterile standard foam swab is perfect for collecting nasal and anterior nares specimens for diagnostic testing, buccal and other cell collection for testing and screening.

  • Tip material: Foam
  • Tip type: Polystyrene

DNA testing and diagnostics cell collection. The swab has a high particle collection capacity and is individually wrapped, presented in 50 perforated strips of 20, and remains sterile until you are ready to use and easy to store. Made in the USA.