Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Vannas Scissors

Vannas Scissors

Vannas scissors, 3 mm cutting edge, 9 cm, Stainless steel, 6 mm, Straight, Spring handle
Catalog # 77663-296
Supplier #:  503371
Vannas Scissors
Catalog # 77663-296
Vannas Scissors

Vannas scissors, 3 mm cutting edge, 9 cm, Stainless steel, 6 mm, Straight, Spring handle

Price
$380.36
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Vannas scissors are specialized spring scissors designed for precision cutting and often used by scientific researchers. They are named after the Swedish scientist Gunnar Vannas who invented them in the 1940s.

Vannas scissors are distinguished by their delicate, thin, sharp tips. These surgical scissors are 9cm long and have 6mm straight blades and sharp tips. The slender, pointed tips allows for precise cutting with minimal damage to surrounding tissues. Choose between straight or angled on the flat blades.

Like all spring scissors, these are an excellent choice for left-handed operators, because they can be used ambidextrously. These Vannas scissors are made of surgical grade stainless steel. To properly care for your surgical instruments, these scissors should be cleaned immediately after use to ensure a long service life and minimize staining or corrosion. These Vannas are autoclavable.

Specifications
  • Description:
    Vannas scissors, 3 mm cutting edge
  • Length:
    9 cm
  • Material:
    Stainless steel
  • Curvature:
    Straight
  • Blade length:
    6 mm
  • Handle:
    Spring handle

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.