Digital Microtiter Shaker, MTS 2/4
Catalog # 82006-096
Supplier: IKA WORKS, INC. MX
Specifications
- Model:MTS 2/4
- Operating Temperature Range:5...40 °C (41...104 °F)
- Power input/output:35/13.2 W
- Timer:1 - 99 min
- Weight:2.7 kg (6 lbs.)
- Cat. No.:82006-096
- W×D×H:185×320×105 mm (7⁵/₁₆×12⁵/₈×4¹/₈")
- Electrical:115 V, 50/60 Hz, 19 W
- Orbit:3 mm (⅛")
- Speed:0 - 1100 rpm
- Supplier no.:3208001
Specifications
About this item
Microplate shaker with electronic control keeps the set speed constant via rated/actual speed comparison. Supplied with attachment but without microtiter plate.
- Ideal for shaking two to four microtiter plates
- Electronic speed control
Shaker features a digital timer, an alarm to indicate when set time has exprired, and platform.
Ideal for use under controlled conditions, can be used at 5 to 40 °C, in an incubator or CO₂ incubator (up to 80% RH).
Certifications: IP protection class according to DIN EN 60529: IP 21.