Specifications
- Operating Temperature Range:5...40 °C (41...104 °F)
- Max. Load:2 kg (4.4 lbs.)
- Dimensions:15.7W x 24.7D x 13H cm (63/16 x 93/4 x 51/8")
- Weight:5.7 kg (12.6 lbs.)
- Cat. No.:37002-066
- Electrical:115 V, 50/60 Hz, 38 W
- Orbit:4 mm (⁵⁄₃₂")
- Speed:0 - 2200 rpm
- Supplier no.:2819001
Specifications
About this item
Suitable for applications requiring continuous operation
Universal platform features rollers for rapid and secure clamping of vessels at least 8cm high. Universal platform dimensions: 26.5Wx13.6Dx6Hcm (107/16x53/8x23/8"). The one-hand platform is for shaking single, non-fixed vessels sized 1–250mL. One-hand platform dimensions: 13Wx13.5Hx4Dcm (51/8x55/16x11/2"). The centrifuge tube platform is for intensive mixing of up to sixty-four 1.5mL tubes. Centrifuge tube platform dimensions: 21Wx21Dx6.5Hcm (81/4x81/4x21/2"). The dish platform is for careful mixing of culture bottles, petri dishes, and other dishes. Dish platform surface dimensions: 41x21cm (161/8x81/4"). Test tube rack holds up to 36 test tubes or centrifuge tubes with a diameter of 16mm. Test tube rack dimensions: 14Wx14.5Dx11.5Hcm (51/2x53/4x41/2").
Optoelectronically controlled shaker maintains slow speeds and features a smooth start to prevent splashing. Shaker also offers a small footprint and a wide speed range for a variety of applications.