Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Stage Micrometer

Stage Micrometer

Stage micrometer, 1 mm/200 DIV, glass, 75×25×1.5 mm, 0.01 kg
Catalog # 77662-380
Supplier #:  500828
Stage Micrometer
Catalog # 77662-380
Stage Micrometer

Stage micrometer, 1 mm/200 DIV, glass, 75×25×1.5 mm, 0.01 kg

Price
$304.91
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents
  • Suitable for upright microscopes at 40X, 100X and 400X
  • Marks at 50 and 100 μm
  • Scale range: Linear 1 mm/100/0.01 mm
  • 1×3" slide with 1 mm linear target etched into the glass down to 10 μm marks
  • Micrometer type: Line
Specifications
  • Description:
    Stage micrometer, 1 mm/200 DIV, glass
  • Dimensions:
    75×25×1.5 mm
  • Weight:
    0.01 kg

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.