About this item
A mouse tail vein catheter is used in research labs to facilitate the administration of substances, such as drugs or experimental compounds, into the bloodstream of mice. This technique is commonly employed in pharmacology, toxicology, physiology, and similar areas of research.
- Tubing material is nylon 63D: 0.015×0.033×10.0"
- Needle 1.0" long
- Hub is a polycarbonate 0.5" long
- Overall length of the catheter is approximately 11.0"
- Cap: HDPE
- Needle guard: LDPE
The catheter is typically inserted into the tail vein of a mouse, providing a reliable and relatively non-invasive route for delivering substances directly into the circulatory system.
This method allows for precise control over the dosage and timing of the substance administered. It is useful when repeated or continuous administration is necessary, such as in long-term studies.
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.