Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Trinocular Microscope, LED

Trinocular Microscope, LED

N.A. 1.25 Abbe condenser (with slot for sliders) on a rack and pinion with iris diaphragm; glass lens in condensing system protects iris diaphragm from classroom tampering, LED, Stage size 140×132 mm with X-Y movement range of 76×50 mm
Catalog # 77663-586
Supplier #:  504443
Trinocular Microscope, LED
Catalog # 77663-586
Trinocular Microscope, LED

N.A. 1.25 Abbe condenser (with slot for sliders) on a rack and pinion with iris diaphragm; glass lens in condensing system protects iris diaphragm from classroom tampering, LED, Stage size 140×132 mm with X-Y movement range of 76×50 mm

Price
$2,961.79
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

The ACCU-SCOPE® 3000-LED Microscope Series delivers outstanding optical performance, value and resolution to meet the exacting standards of life science professionals and students.

  • Trinocular
  • Infinity plan achromat optics
  • 20 mm FOV
  • 4, 10, 40R and 100R× oil objectives

With a newly designed infinity plan optical system, a best-in-class 20 mm field of view and a super-bright 3 W LED illuminator, the 3000-LED Series provides high contrast images with outstanding resolution, precision design and enhanced illumination.

Applications: Student laboratories and Life science research

Specifications
  • Stage:
    Stage size 140×132 mm with X-Y movement range of 76×50 mm
  • Condenser type:
    N.A. 1.25 Abbe condenser (with slot for sliders) on a rack and pinion with iris diaphragm; glass lens in condensing system protects iris diaphragm from classroom tampering
  • Illumination:
    LED
  • Cat. No.:
    77663-586
  • Stand:
    Cast alloy aluminum; coaxial coarse and fine focusing controls. Physical weight: 16 lbs. Microscope dimensions (L×W×H): 387×196×391mm
  • Head:
    30° Inclined
  • Nosepiece:
    Quadruple
  • W×D×H:
    387×196×391 mm
  • Eyepieces:
    10×/20 mm BR M
  • Weight:
    7.26 kg
  • Contrasting Technique:
    Phase Contrast
  • Focusing System:
    Coaxial coarse and fine focusing system with tension adjustment

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.