Mini Centrifuges 8 Place, 110 V
32×0.2 ml PCR tubes
4×PCR strips (8×0.2 ml), 5500 rpm
Product Details & Documents
This personal centrifuge fits in the palm of your hand. It is deal for quick spin downs of either microtubes or PCR tubes. Close the lid and the rotor instantly ramps up to 6000 rpm. Open the lid and it decelerates to a stop.
- Storace compartment for PCR rotor
- Quiet operation
- Starts and stops in seconds
- One year warranty
The 8-position microtube rotor is incuded, along with a second rotor for 0.2 ml PCR tubes and strips. The second rotor is stored (with the removal key) in a compartment on the bottom of the centrifuge.
Specifications
- Capacity:12×1.5/2.0 ml tubes
32×0.2 ml PCR tubes
4×PCR strips (8×0.2 ml) - Dimensions:14×20×11.2 cm
- Electrical:110 V, 50/60 Hz, 300 W
- Max. speed:5500 rpm
- Max. rcf:2000×g
- Weight:1 kg
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



