Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Rectangular Base Post Stand for PZMIII/PZMIV

Post stand (PZMIII), 76 mm
  77663-114
Rectangular Base Post Stand for PZMIII/PZMIV
  77663-114
Rectangular Base Post Stand for PZMIII/PZMIV

Post stand (PZMIII), 76 mm

 
$636.84
   
Each
 
   
 

Rectangular base post stand for PZMIII/PZMIV.

  • Size of the base: 12.6×12.01×0.63"
  • Microscope holder: 76 mm
  • Max. size from vertical post to the front of base: 10.75"
  • Vertical post: Ø 1.26", H 12.01"
  • Extension post: 5.9"
  • Black and white plate Ø 95 mm
  • Weight: 6.6 lbs.
 
  • Description:
    Post stand (PZMIII), 76 mm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.