Order Entry
Puerto Rico
ContactUsLinkComponent
Handheld UV Lamp, 365 nm
Handheld UV Lamp, 365 nm
Catalog # 77623-674
Supplier:  Hardy Diagnostics
New Product
Handheld UV Lamp, 365 nm
Catalog # 77623-674
Supplier:  Hardy Diagnostics
Supplier Number:  LSS3
New Product

Specifications

  • Description:
    Handheld UV lamp
  • Length:
    6"
  • Cat. No.:
    77623-674
  • Wavelength:
    365 nm

Specifications

About this item

UV lamp, battery operated, hand-held lamp.

  • High intensity
  • 365 nm wavelength
  • 3 LED lights
  • rechargeable battery

Includes charger and USB cable, 6" long, ideal for detecting fluorescent colonies on a Petri plate.