Specifications
- Ø:91 mm
- Pore size:0.22 µm
- Volume:1000 ml
- Description:Vacuum filtration unit Filtropur V100
- Environmentally Preferable:
- Cat. No.:77589-382
- Packaging:BAGA
- Filtration area:58.93 cm²
Specifications
About this item
To keep cells happy, the selection of a suitable cultivation surface is essential. SARSTEDT offers a wide range of cell culture labware and accessories for many applications.
- Material: PS
- Cap material: HDPE
- Membrane material: PES
- Connection: Step taper
- Purity: Sterile, pyrogen-free, non-cytotoxic, DNase/RNase-free
- Ergonomic, stable, sterile collection bottles
- Flat and wide lid (enclosed) allows the bottles to be stacked to save space
Filtropur V vacuum filtration units for the cold sterilization of cell culture media and aqueous protein solutions
Polyethersulfone (PES) membrane ensures a high throughout while also reducing the filtering duration and lowering protein absorption.
Three pore sizes: 0.45 µm for clear filtration/removal of particles, 0.2 µm for cold sterilization/removal of micro-organisms, 0.1 µm for the prevention and removal of mycoplasmas.
SARSTEDT Filtropur offers filtration products for various volumes and applications. The range includes Filtropur V for vacuum filtration and syringe filters Filtropur S and Filtropur L for pressure filtration. This range is ideal for filtering aqueous solutions such as cell culture media.