Certified Screw Cap Mircotubes
Supplier: SARSTEDT INC
New Product
Certificates
About this item
SARSTEDT certfied screw cap microtubes provide the next level of security and quality for your every need.
- Product quality tailored to specific applications ensures maximum reproducibility
- Certified and guaranteed compliance values for PCR Performance Tested and Biosphere® plus certified products
- Robust polypropylene material for safety and versatility
- Leak-resistant according to ADR & IATA- tested at a vacuum of 0.95 bar
- Centrifugation up to 20000×g
- Can be autoclaved to 121 °C and frozen to -80 °C
- O-ring cap increases cap security (IATA tested)
With volumes from 0.5 to 2.0 ml, a variety of container styles and caps, plus a with wide selection of coding options, SARSTEDT screw cap micro tubes offer the right solution for your every requirement.
Knurls: Yes
Certifications: Certified and guaranteed compliance values:
PCR Performance Tested: DNA-free (Human DNA<0.5 pg/µl, bacterial DNA <0.02 pg/µl), DNase/RNase-free (DNase<1x10-5 U/µl, RNase<1x10-9 Kunitz units/µl), PCR inhibitor-free (<0.5cycles Ct value shift)
Biosphere® plus: Sterile (Based on ISO 11135), DNA-free (Human DNA<5.0 fg/µl, bacterial DNA <0.2 fg/µl), DNase/RNase-free (DNase<5x10-7 U/µl, RNase<5x10-11 Kunitz units/µl), PCR inhibitor-free (<0.5cycles Ct value shift), ATP-free (<1x10-12 mmol/µl), Pyrogen-free/endotoxin-free (<0.002 EU/ml)
PCR Performance Tested: DNA-free (Human DNA<0.5 pg/µl, bacterial DNA <0.02 pg/µl), DNase/RNase-free (DNase<1x10-5 U/µl, RNase<1x10-9 Kunitz units/µl), PCR inhibitor-free (<0.5cycles Ct value shift)
Biosphere® plus: Sterile (Based on ISO 11135), DNA-free (Human DNA<5.0 fg/µl, bacterial DNA <0.2 fg/µl), DNase/RNase-free (DNase<5x10-7 U/µl, RNase<5x10-11 Kunitz units/µl), PCR inhibitor-free (<0.5cycles Ct value shift), ATP-free (<1x10-12 mmol/µl), Pyrogen-free/endotoxin-free (<0.002 EU/ml)