Cuvettes with Round Opening
About this item
For 40 years, SARSTEDT has been known as a manufacturer of high-quality disposable cuvettes.
- Material: PS
- Optical sides: 2
- Path length: 10 mm
- Closure: Push cap
- Disposable cuvette made of high-quality, crystal-clear polystyrene
- Ideal for photometric analyses of liquids in the wavelength range ≥ 330 nm
- An arrow integrated in the cuvette allows exact positioning in the photometer
- Nest sorting ensures consistent transmission values within a polystyrene box
- Suitable as a storage vessel, as the cuvette can be sealed with a push cap (REF 65.793)
SARSTEDT cuvettes are made from polystyrene (PS), acrylic (PMMA) and a special plastic for analysis in the UV range, which are ideal for photometric analysis of liquid solutions. The cuvettes are also available in 2x optical semi-micro and a 4x optical format for 90° angle fluorescence measurements.
2 Options Available Below
Product Details & Documents
For 40 years, SARSTEDT has been known as a manufacturer of high-quality disposable cuvettes.
- Material: PS
- Optical sides: 2
- Path length: 10 mm
- Closure: Push cap
- Disposable cuvette made of high-quality, crystal-clear polystyrene
- Ideal for photometric analyses of liquids in the wavelength range ≥ 330 nm
- An arrow integrated in the cuvette allows exact positioning in the photometer
- Nest sorting ensures consistent transmission values within a polystyrene box
- Suitable as a storage vessel, as the cuvette can be sealed with a push cap (REF 65.793)
SARSTEDT cuvettes are made from polystyrene (PS), acrylic (PMMA) and a special plastic for analysis in the UV range, which are ideal for photometric analysis of liquid solutions. The cuvettes are also available in 2x optical semi-micro and a 4x optical format for 90° angle fluorescence measurements.
Product Family Options
Product Information
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



