Neutral Swabs
Catalog # 77589-128
Supplier: SARSTEDT INC
New Product
Specifications
- Ø×L:16×108 mm
- Sterility:Sterile
- Description:Swab in PP tube
- Handle length:83 mm
- Handle material:PS
- Head material:Viscose
- Cat. No.:77589-128
Specifications
About this item
One aspect of microbiology is researching and identifying pathogens, as well as looking for suitable treatments. SARSTEDT provides researchers with the consumables they need to do their work.
- Medium: No medium
- Stem material: PS
- Stem length: 83 mm
- Swab material: Viscose
- For medical diagnostics or e.g. hygiene monitoring in the food industry
- Rod length and rod material can be selected for the respective application
- Unbreakable polypropylene tube for safe transport
Swabs are used to collect and transport bacteriological, serological and cytological specimens. They are suitable for use on intact skin, in natural orifices and for swabbing wounds. They can also be used in the food industry during hygiene inspections and to take samples of various surfaces.