Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Cell Scraper

Cell Scraper

Supplier:   SARSTEDT INC
Cell Scraper
Supplier:  SARSTEDT INC
Certificates
Cell Scraper

3 Options Available Below

Product Details & Documents

To keep cells happy, the selection of a suitable cultivation surface is essential. SARSTEDT offers a wide range of cell culture labware and accessories for many applications.

  • Blade: 2-position blade
  • Stem material: PS
  • Blade material: TPE
  • Purity: Sterile, non-pyrogenic/endotoxin-free, non-cytotoxic
  • With a cell-friendly blade made of highly flexible, rubber-like material
  • Easy to switch the blade from the scraper to the lifter position
  • Ergonomic polystyrene handle with ribbed, anti-slip handpiece

Cell scrapers are used to easily and gently detach intact cell monolayers from cell culture flasks, dishes, plates and tubes. The soft flexible blade minimizes cell damage and is a suitable and quick alternative to enzymatic cell detachment.

Product Family Options

Product Information

  • Handle length
    Availability
    Price
  • 77589-396
    Small cell scraper, 1.35 cm
    Small cell scraper, 1.35 cm
    24 cm
    Log in for availability
    Log in for availability
    Case of 100
    Case of 100 - $169.86
    $169.86
    Case of 100
       $169.86

    Supplier Number: 83.3950
  • 77589-398
    Medium cell scraper, 1.7 cm
    Medium cell scraper, 1.7 cm
    24 cm
    Log in for availability
    Log in for availability
    Case of 100
    Case of 100 - $177.63
    $177.63
    Case of 100
       $177.63

    Supplier Number: 83.3951
  • 77589-400
    Large cell scraper, 1.7 cm
    Large cell scraper, 1.7 cm
    36 cm
    Log in for availability
    Log in for availability
    Case of 100
    Case of 100 - $237.77
    $237.77
    Case of 100
       $237.77

    Supplier Number: 83.3952
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.