Specifications
- Description:Leica DM750 Educational microscope, Koehler illumination and premium optics
- Illumination:LED illumination with auto off
- Cat. No.:77676-424
Specifications
About this item
The Leica DM750 microscope offers advanced features and premium optics for educational microscopy. Designed for educators and students, it enhances the classroom journey by providing unparalleled sample visibility with Koehler illumination and crystal-clear observations.
- User-friendly design and innovative features provide a reliable and technologically advanced microscope to inspire and engage students in the exploration of the microscopic world
- Perfect light: LED illumination designed to provide even lighting across the full field of view without adjustments
- EZStore™ design with Handle and cord wrap allows easy carrying, easy lifting and protection against microscope component damage
- EZLite™ - provides over 20 years of bright, LED illumination which saves time and the cost of replacement bulbs
- AgTreat™ - all touchpoints treated to prevent bacteria spreading from student to student
The Leica DM750 microscope stands as a pinnacle in educational microscopy, integrating advanced features with premium optics. Tailored for enriching learning experiences, it features Koehler illumination for unparalleled sample visibility and premium optics for crystal-clear observations. Specifically designed for educators and students, the Leica DM750 enhances the classroom journey by combining educational functionality with top-notch imaging capabilities. Immerse your learning environment in clarity, convenience, and educational excellence with the Leica DM750.
The DM750 has the EZStore features an integrated handle and cord wrap for easy carrying, easylifting and protection against microscope component damage PLUS weighted focus knobs for ergonomy, auto off after two hours, and an open condenser mount allowing versatility for use of a wide range of condensers for different contrast techniques. The DM750 is also based on an infinity optical platform for the attachment of accessories and digital imaging solutions.
DM 750 Brightfield HI Plan Koehler Outfit includes:
DM 750 right hand stage stand with Koehler illumination and four position nosepiece
Add on lens for condenser
USB Powerwith integrated connector
Mechanical stage with non-extending rack and slide holder
Abbe condenser 0.9 dry/1.25 oil with slot for phase and darkfield sliders
Disc diaphragm with colored labels for matching objective magnifications
Built in handle and cord wrap
Manual 45° binocular tube with locking mechanism for eyepieces
10×/20 eyepiece w/eyeguard
10×/20 focusing eyepiece w/eyeguard
HI plan 4×/0.10NA, 18.0 mm W.D
HI plan 10×/0.25 NA, 12.0 mm W.D
HI plan 40×/0.65 NA, 0.36 mmW.D
HI plan 100×/1.25 NA, 0.10 mm W.D
Oil immersion, 10 ml oil
Dust cover