Order Entry
Puerto Rico
ContactUsLinkComponent
Educational Microscope with Eyepiece Pointers and Koehler Illumination, DM750, Leica Microsystems
Educational Microscope with Eyepiece Pointers and Koehler Illumination, DM750, Leica Microsystems
Catalog # 77676-420
Supplier:  Leica Microsystems
New Product
undefined
Educational Microscope with Eyepiece Pointers and Koehler Illumination, DM750, Leica Microsystems
Catalog # 77676-420
Supplier:  Leica Microsystems
Supplier Number:  8122676
New Product

Specifications

  • Description:
    Leica DM750 Educational microscope with eyepiece pointers and Koehler illumination
  • Accessories Included:
    Dust cover and user manual
  • Illumination:
    LED
  • Cat. No.:
    77676-420

Specifications

About this item

The Leica DM750 microscope offers educational excellence with its versatile design. It includes an interactive eyepiece pointer, Koehler illumination, and precision optics for clear observations. Elevate your classroom experience with this powerful and user-friendly microscope.

  • User-friendly design and innovative features provide a reliable and technologically advanced microscope to inspire and engage students in the exploration of the microscopic world
  • Perfect light: LED illumination designed to provide even lighting across the full field of view without adjustments
  • EZStore™ design with Handle and cord wrap allows easy carrying, easy lifting and protection against microscope component damage
  • EZLite™ - provides over 20 years of bright, LED illumination which saves time and the cost of replacement bulbs
  • AgTreat™ - all touchpoints treated to prevent bacteria spreading from student to student

The Leica DM750 microscope is a versatile and powerful tool designed for educational excellence. Tailored for optimal learning experiences, it features an eyepiece pointer for interactive teaching and Koehler illumination for enhanced sample visibility. With precision optics and user-friendly design, the Leica DM750 ensures clear and detailed observations, making it the for educators and students alike. Elevate your classroom experience with this microscope that combines educational functionality and advanced features for a comprehensive and engaging exploration of the microscopic world.

Features and specifications include:
DM 750 brightfield plan standard outfit
DM 750 right hand stage stand with standard illumination
Add on lens for condenser
Four position nosepiece
Universal power supply plus USB Power with integrated connector to power a camera
Mechanical stage with non extending rack and slide holder
Auto off
Built in handle and cord wrap
45° binocular EZ tube with integrated 10×/20 eyepieces and pre set diopters with pointer on the right side
Abbe condenser 0.9 dry/1.25 oil with slot for phase and darkfield sliders and color coded for matching objectives
Plan 4×/0.10NA, 26.2 mmW.D
Plan 10×/0.22 NA, 7.8 mm W.D
Plan 40×/0.65 NA, 0.31 mm W.D
Plan 100×/1.25 NA, 0.10 mm W.D
Immersion oil

Delivery: Includes DM750 BF 4 Objective plan std EZ t outfit., pntr; U.S. power cord.