Order Entry
Puerto Rico
ContactUsLinkComponent
Educational Microscope with Koehler Illumination, DM750, Leica Microsystems
Educational Microscope with Koehler Illumination, DM750, Leica Microsystems
Catalog # 77676-416
Supplier:  Leica Microsystems
New Product
undefined
Educational Microscope with Koehler Illumination, DM750, Leica Microsystems
Catalog # 77676-416
Supplier:  Leica Microsystems
Supplier Number:  8122674
New Product

Specifications

  • Description:
    Leica DM750 Educational microscope with Koehler illumination
  • Illumination:
    LED
  • Cat. No.:
    77676-416

Specifications

About this item

The Leica DM750 microscope is a top educational tool, offering precision optics, advanced features, and Koehler illumination for clear observations. Durable, user-friendly, and technologically advanced, it elevates the classroom experience.

  • User-friendly design and innovative features provide a reliable and technologically advanced microscope to inspire and engage students in the exploration of the microscopic world
  • Perfect light: LED illumination designed to provide even lighting across the full field of view without adjustments
  • EZStore™ design with Handle and cord wrap allows easy carrying, easy lifting and protection against microscope component damage
  • EZLite™ - provides over 20 years of bright, LED illumination which saves time and the cost of replacement bulbs
  • AgTreat™ - all touchpoints treated to prevent bacteria spreading from student to student

The Leica DM750 microscope is an outstanding educational tool, combining precision optics with advanced features tailored for learning environments. With Koehler illumination ensuring optimal sample visibility, this microscope provides clear and detailed observations, enhancing the educational experience. Designed for ease of use and durability, the Leica DM750 is the choice for educators seeking a reliable and technologically advanced microscope to inspire and engage students in the fascinating world of microscopy. Elevate your classroom experience with the clarity and educational functionality of the Leica DM750.

Features and specifications include:
DM 750 brightfield plan standard outfit
DM 750 right hand stage stand with standard illumination
Add on lens for condenser
Four position nosepiece
Universal power supply plus USB power with integrated connector
Mechanical stage with non extending rack and slide holder
Auto off
Built in handle and cord wrap
45° binocular EZ Tube with integrated 10×/20 eyepieces and preset diopters
Abbé condenser 0.9 dry/1.25 oil with slot for phase and darkfield Sliders and colour-coded labels for matching objective magnifications
Plan 4×/0.10 NA, 26.2 mmW.D
Plan 10×/0.22 NA, 7.8 mm W.D
Plan 40×/0.65 NA, 0.31 mm W.D
Plan 100×/1.25 NA, 0.10 mm W.D
Oil immersion oil

Delivery: Includes DM 750 BF 4 objective plan std EZ tube outfit; U.S. power cord.