Order Entry
Puerto Rico
ContactUsLinkComponent
Educational Microscope with Integrated Wireless Camera and Koehler Illumination, DM750, Leica Microsystems
Educational Microscope with Integrated Wireless Camera and Koehler Illumination, DM750, Leica Microsystems
Catalog # 77676-414
Supplier:  Leica Microsystems
New Product
undefined
Educational Microscope with Integrated Wireless Camera and Koehler Illumination, DM750, Leica Microsystems
Catalog # 77676-414
Supplier:  Leica Microsystems
Supplier Number:  8122673
New Product

Specifications

  • Description:
    Leica DM750 Educational microscope with integrated wireless camera and Koehler illumination
  • Computer Requirements:
    Supported OS: Win 10 Pro/Win 11/ iOS/android
  • Accessories Included:
    HDMI cable, USB C-A cable, USB stick, dust cover and user manual
  • Camera:
    Digital color camera with CMOS sensor (¹/₂.₃")
  • Illumination:
    LED
  • Cat. No.:
    77676-414

Specifications

About this item

The Leica DM750 microscope is a versatile educational tool with precision optics, wireless camera for documentation and collaboration, Koehler illumination for clear observations, and user-friendly design. Perfect choice for educators to inspire students in exploring the microscopic world.

  • User-friendly design and innovative features provide a reliable and technologically advanced microscope to inspire and engage students in the exploration of the microscopic world
  • Perfect light: LED illumination designed to provide even lighting across the full field of view without adjustments
  • EZStore™ design with Handle and cord wrap allows easy carrying, easy lifting and protection against microscope component damage
  • EZLite™ - provides over 20 years of bright, LED illumination which saves time and the cost of replacement bulbs
  • AgTreat™ - all touchpoints treated to prevent bacteria spreading from student to student
  • Integrated wireless camera allows seamless documentation and sharing of observations, enhancing collaboration in the classroom

The Leica DM750 microscope is an exceptional educational tool, seamlessly blending precision optics with advanced features. Designed for versatile applications in educational settings, this microscope is equipped with an integrated wireless camera for effortless documentation and collaborative learning. The inclusion of Koehler illumination ensures optimal sample visibility, enhancing the educational experience by providing clear and detailed observations. With its user-friendly design and innovative features, the Leica DM750 is the perfect choice for educators seeking a reliable and technologically advanced microscope to inspire and engage students in the exploration of the microscopic world.

Features and specifications include:
Add on lens for condenser
Four position nosepiece
Universal power supply plus USB power with integrated connector
Mechanical stage with non extending rack and slide holder
Auto off
Built in handle and cord wrap
45° binocular EZ Tube with integrated 10×/20 eyepieces and preset diopters
Abbé condenser 0.9 dry/1.25 oil with slot for phase and darkfield sliders and colour-coded labels for matching objective magnifications
Plan 4×/0.10 NA, 26.2 mm W.D
Plan 10×/0.22 NA, 7.8 mm W.D
Plan 40×/0.65 NA, 0.31 mm W.D
Plan 100×/1.25 NA, 0.10 mm W.D
Oil immersion oil

Flexacam i5 (Compound):
Possible to operate with 4k HDMI monitor using enersight OSD
High definition live image 4k, 60fps, HDR
JPG images with up to 12 MP
Full HD MJPG Video recording with 30 fps
Camera control: via PC (windows) using enersight desktop, via smartphone/tablet by enersight mobile app (connection to ethernet or wifi is required) or via USB mouse (not included) (enersight OSD mode)
Capture images directly to USB Stick or send images via e-mail (enersight OSD mode)
USB-C connection to PC for enersight desktop

Delivery: Includes DM 750 BF 4 objective plan std EZ tube outfit; flexacam i5 (compound);
  • U.S. power cord.