- Description:Leica DM500 Educational microscope with integrated wireless camera
- Computer Requirements:Supported OS: Win 10 Pro/Win 11/ iOS/android
- Accessories Included:HDMI cable, USB C-A cable, USB stick, dust cover
- Camera:Digital color camera with CMOS sensor (¹/₂.₃")
- Illumination:LED illumination with continuous intensity control
- Cat. No.:77676-408
The Leica DM500 microscope is designed for education and routine lab use, providing precision optics, wireless camera for seamless documentation. Effortlessly capture and share observations, promoting collaboration. Elevate your microscopy with cutting-edge optics and wireless convenience.
- Ready to work: Pre-centered, pre-focused Abbe condenser eliminates the need for adjustments
- Perfect light: LED illumination designed to provide even lighting across the full field of view without adjustments
- EZStore™ design with Handle and cord wrap allows easy carrying, easy lifting and protection against microscope component damage
- EZLite™ - provides over 20 years of bright, LED illumination which saves time and the cost of replacement bulbs
- AgTreat™ - all touchpoints treated to prevent bacteria spreading from student to student
- Integrated wireless camera allows seamless documentation and sharing of observations, enhancing collaboration in the classroom.
The Leica DM500 microscope combines precision optics with modern technology, featuring an integrated wireless camera for seamless documentation. Designed for educational and routine laboratory use, this microscope offers exceptional clarity and ease of use. The innovative wireless camera functionality allows users to effortlessly capture and share their observations, promoting efficient collaboration and documentation. Elevate your microscopy experience with the Leica DM500, where cutting-edge optics meet wireless convenience for a versatile and user-friendly solution in various applications.
Features and specifications include:
DM 500 right hand stage stand with four position nosepiece
Universal power supply
USB power with integrated connector
Mechanical stage with non-extending rack and slide holder
Pre-centered and pre-focused abbé condenser with slot for phase and darkfield sliders
Abbe condenser has magnification labels for proper aperture setting magnifications
Built-in handle and cord wrap
45° binocular EZ Tube with integrated 10×/20 eyepieces and pre-set diopters
Plan objective 4×/0.10 NA, 26.2 mm W.D
Plan objective 10×/0.22 NA, 7.8 mm W.D
Plan objective 40×/0.65 NA, 0.31 mm W.D
Plan objective 100×/1.25 NA, 0.10 mm W.D, oil immersion, 10 ml oil
Flexacam i5 (compound):
Possible to operate with 4k HDMI monitor using enersight OSD
High definition live image 4k, 60fps, HDR
JPG images with up to 12 MP
Full HD MJPG video recording with 30 fps
Camera control: via PC (windows) using Eenersight desktop, via smartphone/tablet by enersight mobile app (connection to ethernet or wifi is required) or via USB mouse (not included) (enersight OSD mode)
USB-C connection to PC for enersight desktop