Order Entry
United States
ContactUsLinkComponent
Stereo Microscope for Education, EZ4, Leica Microsystems
Stereo Microscope for Education, EZ4, Leica Microsystems
Catalog # 77676-402
Supplier:  Leica Microsystems
New Product
undefined
Stereo Microscope for Education, EZ4, Leica Microsystems
Catalog # 77676-402
Supplier:  Leica Microsystems
Supplier Number:  8122667
New Product

Specifications

  • Description:
    Leica EZ4 stereo microscope for education
  • Environmentally Preferable:
  • Cat. No.:
    77676-402

Specifications

About this item

The Leica EZ4 microscope is designed for education, with user-friendly design, exceptional optics, and robust construction. It offers an immersive learning experience, fostering curiosity and hands-on learning in the classroom.

  • The Leica educational stereo microscopes are compact, rugged and designed to be handled by students, without individual parts requiring assembly or that can be removed easily
  • Features a 4.4:1 zoom range; magnification changer remains sensitive, precise, and smoothly adjustable, even after years of intense use
  • Renowned Leica image quality, resolution, and detail definition
  • LED illumination has a minimum lifespan of 25,000 hours with constant color temperature throughout their entire life
  • 7- way LED illumination - provides incident, oblique and transmitted light for high quality illumination and contrast of any application

The Leica EZ4 E stereo microscope is a powerful tool for educational exploration, featuring outstanding optics and a user-friendly design. With its integrated wired camera, this microscope provides a seamless and efficient way for students to capture and document their discoveries. The wired camera ensures a reliable and stable connection, allowing students to easily share their observations and enhance their learning experience. The Leica EZ4 E is the perfect choice for classrooms, enabling students to explore the microscopic world while effortlessly documenting their findings with the integrated wired camera.

Features and specifications include:
10× eyepieces
4.4:1 zoom stereo microscope with built-in five MPixel HD digital camera and 8× to 35× zoom range
10x×20 mm high eyepoint
Non-removable eyepieces
Leica exclusive 50 to 75 mm Interpupillary distance
100 mm working distance and student-proof
All-in-one plug and play design
No removable parts and tool-free tension control
Built-in 25,000 hour 6500 K Reflected, 4500 K Transmitted, true daylight, constant-color temperature power LED illumination for BOTH reflected and transmitted light
Variable light intensity control for reflected and transmitted light
Reflected light and transmitted light can be used separately or simultaneously
Leica exclusive three directional reflected illumination (fill, top, and oblique)
Power switch located on the back of the stand
Leica exclusive auto-shutoff after 120 minutes
Sealed stage plate
Sealed light control panel on the rear of the stage area
Built-in SD card slot
Built-in universal voltage stabilising power supply accommodates 100 to 240 V input, fully safety-rated

Camera functions:
HD Mode for Live image 1920×1080p directly to an HD display or for image capture to SD card (No PC required)
PC mode for use with PC and Leica imaging software
Network mode for direct connection using ethernet cable
Camera is integrated into the microscope stand
Light distribution: 50% visual/50% camera
Interfaces: USB2, HDMI, ethernet
Maximum image size 5.0 Mpixel (2592×1944)

Delivery: Complete kit includes: Leica EZ4 E stereomicroscope, IR remote control RC3, Leica imaging software for basic image capture and simple measuring and annotation applications, quick start guide, safety booklet, dust cover, country specific power cord. software LAS EZ.