Specifications
- Description:Leica Mateo TL for easy confluency checks
- Accessories Included:Wireless mouse, mouse pad, dust protection cover, power adapter, power cord, quick start guide and user manual
- Camera:Megapixel color camera
- Condenser:S40/0.45
- Display:15.6", 1920×1080 monitor
- Illumination:LED
- Stage:Fixed stage (L×W) 262×212 mm
- Cat. No.:77676-388
Specifications
About this item
The Leica Mateo TL is a digital microscope designed for cell culture checks. With an integrated camera, advanced optics, and automatic confluency evaluations, it streamlines workflow in your lab for seamless and efficient confluency determination.
- Get started right away with a ready-to-use system
- Go from setup to first image in under one minute
- Wirelessly transfer images directly to your smartphone or tablet
- Get consistent confluency measurements with one common tool (requires software license)
The Leica Mateo TL for easy confluency checks is an innovative digital microscope tailored for routine checks and documentation of cell cultures. Featuring an integrated camera, advanced optics, and proven algorithms, this microscope ensures quick and accurate automatic confluency evaluations. Streamline your workflow with the Leica Mateo TL, making confluency determination a seamless and efficient task in your cell culture lab.
Features and specifications include:
Two objectives are pre-installed: HI PLAN 4×/0.10 PH0, HI PLAN I 10×/0.22 PH1
Three position slider for S40 condenser (BF, PH0, PH1)
Four position objective nosepiece
1× USB 3.0 port and 2× USB 2.0 ports