Order Entry
Puerto Rico
ContactUsLinkComponent
Transfer Pipette, 0.75 ml, with Graduations
Transfer Pipette, 0.75 ml, with Graduations
Catalog # 77589-496
Supplier:  SARSTEDT INC
New Product
undefined
Transfer Pipette, 0.75 ml, with Graduations
Catalog # 77589-496
Supplier:  SARSTEDT INC
Supplier Number:  86.1170.300
New Product

Specifications

  • Volume:
    0.75 ml
  • Description:
    Transfer Pipette
  • Length:
    115 mm
  • Material:
    LDPE
  • Drop size:
    40 - 50 µl
  • Cat. No.:
    77589-496
  • Graduations:
    0.1 ml from 0.1 - 1.0 ml

Specifications

About this item

Dosing, transferring, and measuring liquids are routine procedures in almost every laboratory. SARSTEDT offers a wide range of products for every application, from high-quality pipette tips and serological pipettes to transfer pipettes, for reliable and reproducible results.

  • Suitable for transferring liquid diagnostic sample material
  • 0.1 ml graduations from 0.1 to 1.0 ml
  • Made of polyethylene without any environmentally harmful substances added
  • No risk of injury or infection as it is unbreakable
  • Suction bulb can be easily squeezed to ensure effortless pipetting

SARSTEDT transfer pipettes are essential for the safe and practical transfer of liquids in laboratories. The right pipette type for a variety of applications can be found in this standard product range.

Certifications: CE-certified in vitro diagnostic device.