Order Entry
Puerto Rico
ContactUsLinkComponent
Double Block Rack D17, 5×20
Double Block Rack D17, 5×20
Catalog # 77589-696
Supplier:  SARSTEDT INC
New Product
undefined
Double Block Rack D17, 5×20
Catalog # 77589-696
Supplier:  SARSTEDT INC
Supplier Number:  93.852.300
New Product

Specifications

  • Color:
    Gray
  • Description:
    Double block rack D17, 5×20
  • Dimensions:
    418×109×45 mm
  • Material:
    Recycled PP
  • Cat. No.:
    77589-696

Specifications

About this item

High-quality, safe, and robust racks and boxes are essential for specimen processing and storage. SARSTEDT offers the right product for every laboratory and analytical requirement.

  • Format: 5×20 configuration
  • 17mm opening diameter
  • Recycled polypropylene material
  • Without handle
  • Connected on the front side
  • Can be autoclaved at 121 °C

SARSTEDT's practical and versatile range of racks and storage boxes provides a solution for every application.

The double block rack D17 offers twice the number of apertures. This rack features 1000 apertures for S-Monovettes and tubes with 13 to 17 mm diameter.