Order Entry
Puerto Rico
ContactUsLinkComponent
 
Double Block Rack D17
Catalog # 77589-694
Supplier:  SARSTEDT INC
New Product
undefined
Double Block Rack D17
Catalog # 77589-694
Supplier:  SARSTEDT INC
Supplier Number:  93.852.200
New Product

Specifications

  • Color:
    Grey
  • Dimensions:
    209×218×45 mm
  • Material:
    Recycled PP
  • Cat. No.:
    77589-694

Specifications

About this item

High-quality, safe, and robust racks and boxes are essential for specimen processing and storage. SARSTEDT offers the right product for every laboratory and analytical requirement.

  • Format: 10×10 configuration
  • 17 mm opening diameter
  • Recycled polypropylene material
  • Without handle
  • Connected on the long side
  • Can be autoclaved at 121 °C

SARSTEDT's practical and versatile range of racks and storage boxes provides a solution for every application. The Double Block Rack D17 offers twice the number of apertures. This rack features 1000 apertures for S-Monovettes and tubes with 13 to 17 mm diameter.