Storage Boxes for 15 and 50 ml Tubes
Supplier: SARSTEDT INC
New Product
Certificates
About this item
High-quality, safe, and robust racks and boxes are essential for specimen processing and storage. SARSTEDT offers the right product for every laboratory and analytical requirement.
- For storage down to –86 °C
- Numerical coding makes it easy to identify samples
- Various box designs for tubes up to max. Ø 12 mm
- Can be autoclaved at 121 °C
- Made of high-quality polypropylene
SARSTEDT's practical and versatile range of racks and storage boxes provides a solution for every application.
Storage boxes with a 4×4 configuration can accommodate 16 total items. Boxes with a 6×6 configuration can accommodate 36 total items.