Mini Cable Lockout, Brady®
10.2 cm (4"), 4.5 cm (1¾"), Red, 0.070", 8 ft.
Catalog # 89011-766
Supplier: Brady Worldwide
Supplier #: 50940
Jump to:
Product Details & Documents
Compact and portable lockout made of impact-modified nylon providing superior chemical, corrosion, and temperature resistance.
- Perfect for use on disconnect switches and small gate valves
- Six lock holes accommodate most lock shackles and hasps
- Lockout features front legend that reads: “DANGER, LOCKED OUT, DO NOT REMOVE”
Includes 2.4m (8') nonconductive, vinyl-coated steel cable, 1.8cm (11/16") in diameter. Cable is stored internally with a push-button, self-winding mechanism that automatically cinches it tight.
Specifications
- Color:Red
- O.D.:10.2 cm (4")
- Cable length:8 ft.
- Depth:4.5 cm (1¾")
- Cable diameter:0.070"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



