PCR Strips - Low Profile
77589-018
New Product
- Format:8-strip
- Volume:0.1 ml
- Color:Transparent
- Description:PCR strips, low profile, PCR Performance tested
- Cat. No.:77589-018
SARSTEDT PCR consumables are compatible with standard thermocyclers. Uniform and extremely thin well walls facilitate consistently homogeneous and rapid heat transfer. During production, each individual well is tested to ensure it is 100% leak-proof.
- Low profile design
- Flat cap closures attached
- Polypropylene material
- Optimal heat transfer through thin-walled reaction chamber
- For low-volume reactions and fast PCR
SARSTEDT PCR tubes are 'PCR Performance Tested' certified and guaranteed to be DNA-free, free from DNase/RNase, and free from PCR inhibitors.