Order Entry
Puerto Rico
ContactUsLinkComponent
Cuvette C 3.5 ml Glass
Cuvette C 3.5 ml Glass
Catalog # 77664-154
New Product
Cuvette C 3.5 ml Glass
Catalog # 77664-154
Supplier Number:  CUV1022-10
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    Glass cuvette
  • Cat. No.:
    77664-154

Specifications

About this item

Glass cuvettes are ideal for UV/VIS/NIR absorbance or fluorescence experiments. These economic cuvettes are ideal for precision measurements because of their high quality materials used and their low manufacturing tolerances.

  • Spectral Range (>80%): 350 to 2500 nm
  • V=3.5 ml
  • Beam width: 10 mm

Transmission difference between different cuvettes: Less than 1% ((Typical transmission curves of glass cuvettes were measured empty, thickness 1.25 mm ×2, including surface reflections, measured with a TIDAS II against air as reference).

Packaging: Glass cuvettes are shipped in packages of 10.