To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Needle holder with integrated scissors
- Length:14 cm (5.5")
- Environmentally Preferable:
- Cat. No.:77661-744
- Handle:Round hollow
Specifications
About this item
Needle holders, also known as needle forceps or needle drivers, are used in suturing during a surgical procedure. Needle holders typically have a textured tip for a secure hold. Often they have a ratchet (or other mechanism for locking).
- Straight
- 0.3 mm smooth tips
- Round hollow handles
- Integrated scissors