Area Marking Tape Applicator
Aisle marking machine, Yellow, 6W×22.5D×34.5"H
Catalog # 77603-724
Supplier: Brady Worldwide
Supplier #: 804314
Jump to:
Product Details & Documents
Easy-to-use machine lets you consistently and effectively lay down area marking tape in straight lines or curves faster than can by hand.
- Steel
- 3" core diameter
- 2" maximum label width
Ergonomic design greatly reduces the need to bend down. Tension bar lets you adjust pressure on roller to increase tape adhesion to floor.
Specifications
- Color:Yellow
- Description:Aisle marking machine
- Dimensions:6W×22.5D×34.5"H
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



