Corepoint® Scientific Standard Glass Door Laboratory Refrigerator, 20 cu. ft.
Catalog # 77677-318
Supplier: Horizon Scientific
New Product
Specifications
- Capacity:566 L (20 cu. ft.)
- Description:Corepoint® scientific standard glass door laboratory refrigerator 20 cu. ft.
- Defrost:Cycle defrost
- Door Type:1 Glass swing, right hinged
- Shelves/drawers:5 Adjustable shelves (4 full plus half shelf)
- Weight:107 kg (235 lbs.)
- Exterior W×D×H:781×759×1895 mm (30.75×29.875×74.625")
- Interior W×D×H:629×527×1657 mm (24.75×20.75×65.25")
- Cat. No.:77677-318
Specifications
About this item
These versatile cold storage units deliver superior temperature control to laboratory environments.
- Superior temperature uniformity
- Microprocessor temperature controllers
- Audible and visual high and low temperature alarms
- Forced draft air circulation
- Natural hydrocarbon refrigerants
These standard glass door laboratory refrigerators are specifically designed for scientific and clinical use. These refrigerators feature a digital microprocessor temperature controller, ensuring precise temperature management for critical samples and supplies.
Additionally, a forced air directional refrigeration system provides excellent temperature uniformity and rapid recovery after door openings. Upgrade your laboratory with these versatile units.
Certifications: ETL/cETL listed.