Order Entry
Puerto Rico
ContactUsLinkComponent
Logic® Work Surface Prop Rod
Logic® Work Surface Prop Rod
Catalog # 77574-636
Supplier:  Labconco
New Product
undefined
Logic® Work Surface Prop Rod
Catalog # 77574-636
Supplier:  Labconco
Supplier Number:  3288700
New Product

Specifications

  • Description:
    Biosafety cabinet work surface prop rod
  • Dimensions:
    7.6×273.7×26.9 cm (3W×29D×2.7"H)
  • Cat. No.:
    77574-636

Specifications

About this item

Work surface prop rod for legacy purifier Logic biosafety cabinets. Holds work surface in a raised position for easy cleaning of the sump area.

  • Holds worksurface in raised position
  • Included with Logic biosafety cabinets
  • Weight: 5.0 lbs.
  • Dimensions: 2W×5.2D×2.7 " H

Prop rod holds work surface in a raised position for easy cleaning of the sump area. Fits all Logic series biosafety cabinets. Installation required.