Order Entry
United States
ContactUsLinkComponent
 
VWR® Incubating Microplate Shakers, 230 V
New Product
 
undefined
VWR® Incubating Microplate Shakers, 230 V
New Product

 

  • Catalog No:
  • 77623-790
  • 77623-778
  • 77623-782
  • 77623-786
  • Speed accuracy:
  • Above 100 rpm ±2% of set speed,
    Below 100 rpm ±2 rpm
  • Above 100 rpm ±2% of set speed,
    Below 100 rpm ±2 rpm
  • Above 100 rpm ±2% of set speed,
    Below 100 rpm ±2 rpm
  • Above 100 rpm ±2% of set speed,
    Below 100 rpm ±2 rpm
  • Max. Load:
  • 4 plates or 2 microtube racks
  • 4 plates or 2 microtube racks
  • 4 plates or 2 microtube racks
  • 4 plates or 2 microtube racks
  • Platform W×D:
  • 28×19.7 cm (11×7.75")
  • 28×19.7 cm (11×7.75")
  • 28×19.7 cm (11×7.75")
  • 28×19.7 cm (11×7.75")
  • Overall Dimensions:
  • 43.2×26.2×20.8 cm (17×10.3×8.2")
  • 43.2×26.2×20.8 cm (17×10.3×8.2")
  • 43.2×26.2×20.8 cm (17×10.3×8.2")
  • 43.2×26.2×20.8 cm (17×10.3×8.2")
  • Speed Range:
  • 100 - 1200 rpm
  • 100 - 1200 rpm
  • 100 - 1200 rpm
  • 100 - 1200 rpm
  • Orbit:
  • 3 mm
  • 3 mm
  • 3 mm
  • 3 mm
  • Electrical:
  • 230 V, 2 A, 440 W
  • 230 V, 2 A, 440 W
  • 230 V, 2 A, 440 W
  • 230 V, 2 A, 440 W

 

Test tube rack