Order Entry
Puerto Rico
ContactUsLinkComponent
LabExact® Microbiological Filtration Monitoring Unit, Sterile
LabExact® Microbiological Filtration Monitoring Unit, Sterile
Catalog # 77591-316
New Product
LabExact® Microbiological Filtration Monitoring Unit, Sterile
Catalog # 77591-316
Supplier Number:  LEMB0027
New Product

Specifications

  • Ø:
    47 mm
  • Capacity:
    100 ml
  • Description:
    LabExact® microbiological filtration unit, 0.45 µm retention, sterile, gridded
  • Cat. No.:
    77591-316
  • Membrane:
    MCE

Specifications

About this item

LabExact® individually pouched sterile assembly combines a 100 ml filtration unit, an MCE membrane, absorbent pad and petri dish with lid (crystal polystyrene) which speeds MB method workflow with less time validating autoclave devices.

  • Individually pouched
  • Sterile and ready to use
  • 100 ml filtration capacity
  • Gridded MCE membrane
  • A LabExact® exclusive specialty cotton chemistry absorbent pad designed to not inhibit microbial growth post sterilization
  • Converts to a petri dish with lid for incubation
  • Reduces MB SOP workflow by 50%

Eliminates transfer steps and manual manipulation of the membrane and can easily be handled aseptically. Ideal for use for microbiological analysis of wastewater, potable water, beer, wine, oils, extracts, broths, dairy products, juices and soft drinks. Use to ensure reliable, reproducible results, unit-to-unit and lot-to-lot. Individually wrapped and sterilized.

The lid includes a built-in magnification lens for colony count.

Delivery: Supplied with five polypropylene manifold adapters to fit smaller inlets.