Order Entry
Puerto Rico
ContactUsLinkComponent
 
Linearity FLQ Vitamin D
  77627-800
New Product
 :  
Linearity FLQ Vitamin D
  77627-800
 :  K764M-5
New Product
 :  

 

  • Pack type:
    5 vials
  • Description:
    Linearity FLQ Vitamin D
  • Size:
    5×2 ml
  • Storage Conditions:
    –15 °C
  • Storage Temperature:
    2...8 °C once thawed
  • Cat. No.:
    77627-800
  • Linearity:
    Linearity
  • Stability:
    Once thawed, store at 2...8 °C for 14 days
  • Analyte:
    Vitamin D
  • Volume:
    2 ml

 

 

Linearity FLQ Vitamin D is intended to simulate human patient samples for use in determining linearity, calibration verification, and the verification of reportable range for the following analyte: Vitamin D.

 : CE marked.