CE MicroIntensive Duo® Plus G Mop
Microfiber double-sided mop, single-use, gamma irradiated, 50 cm (19.7"), White, 25/case
Supplier: Vileda Professional - FHP
Supplier #: 172300
Jump to:
Product Details & Documents
The CE MicroIntensive Duo® Plus product family is a single-use mop specifically for effective IPA rinsing and the removal of disinfectant residue on glass and stainless steel.
- High surface coverage with double-sided design
- Effective residue removal on glass and stainless steel
- Ideal for damp mopping and pre-preparation cleaning methods
- Streak free cleaning
- Extremely low particle shedding - Up to ISO 4 (GMP A/B); IPA compatible
- Saves time, money, and chemical use
- Gamma irradiated
High performance dimpled polyester microfiber for excellent cleaning results.
Specifications
- Color:White
- Description:Microfiber double-sided mop, single-use, gamma irradiated
- Length:50 cm (19.7")
- Packed:25/case
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



