- Tubing int.Ø:12.70 mm (0.500")
- Max. Pressure:1.4 bar (20 psi)
- Max. Temperature:232 °C (450 °F)
- Pump series:I/P 88
- Color:Translucent
- Description:Masterflex® I/P® High performance precision pump tubing, Puri-Sil™ Platinum-cured silicone, I/P 88; 25 ft.
- Length:7.6 m (25 ft.)
- Model:I/P®
- GMP compliant:Yes
- Length per pack:7.6 m (25 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–104 °F)
- Regulatory approvals:USP Class VI/ISO 10993-5/USP <87, USP 88, USP <85
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. Temperature:–60 °C (–140 °F)
- Max. Vacuum:660 mm Hg (26" Hg)
- Working Pressure:1.4 bar (20 psi)
- Clarity:Translucent
- Cat. No.:MFLX97411-88
- Tubing material:Puri-Sil™ platinum-cured silicone
Up to five times longer life and lower spallation provides enhanced consistency over time.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
Choose our Puri-Sil™ Platinum-Cured Silicone tubing for purity, flexibility, and longer tubing life. Longer tubing life means less tubing changes and maintenance requirements. Ideal for pharmaceutical and biotechnological applications, this tubing complies with USP class VI, 3A sanitary standards and is FDA compliant.
The ultra-smooth inner surface minimizes particle entrapment and there are no leachable additives or plasticizers to impart taste or contamination. Tubing can be sterilized by autoclave, gamma radiation, or ethylene oxide.
Our High-Performance Precision pump tubing has a thicker wall compared to our Precision pump tubing, making it ideal for high pressure applications.
- Tubing int.Ø:12.70 mm (0.500")
- Max. Pressure:1.4 bar (20 psi)
- Max. Temperature:232 °C (450 °F)
- Pump series:I/P 88
- Color:Translucent
- Description:Masterflex® I/P® High performance precision pump tubing, Puri-Sil™ Platinum-cured silicone, I/P 88; 25 ft.
- Length:7.6 m (25 ft.)
- Environmentally Preferable:
- Model:I/P®
- GMP compliant:Yes
- Length per pack:7.6 m (25 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–104 °F)
- Regulatory approvals:USP Class VI/ISO 10993-5/USP <87, USP 88, USP <85
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. Temperature:–60 °C (–140 °F)
- Max. Vacuum:660 mm Hg (26" Hg)
- Working Pressure:1.4 bar (20 psi)
- Clarity:Translucent
- Cat. No.:MFLX97411-88
- Tubing material:Puri-Sil™ platinum-cured silicone