Kinetic Mobile Lab Tables
Mobile table with sink, Laminate, 1.25", 48×24×36"
Catalog # 470002-756
Supplier: Diversified Woodcrafts
Supplier #: 4111K
Kinetic Mobile Lab Tables
Catalog # 470002-756
Supplier: Diversified Woodcrafts
Jump to:
Product Details & Documents
Mobile tables with 4" ball-bearing swivel casters with brakes finished with a chemical resistant, earth-friendly UV finish.
- Available without fixtures (flat top), with rod sockets, or with sink
- Available with 1¹/₄" laminate or ChemGuard worksurface
- Solid oad and hardwood veneer construction
- Finished with a non-emitting, chemical-resistant UV finish
Delivered knocked down with tops attached and easy assembly of legs.
Certifications: Diversified Woodcrafts, Inc is SEFA compliant and MAS Certified Green.
Specifications
- Worksurface material:Laminate
- Description:Mobile table with sink
- W×D×H:48×24×36"
- Top thickness:1.25"
- Cat. No.:470002-756
- Environmental Certification:MAS Certified Green
- Environmentally Preferable:Safer Human and Environmental Health
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



