Order Entry
Puerto Rico
ContactUsLinkComponent
1-Ethyl-3-methylimidazolium-p-toluenesulfonate ≥98.0% (by HPLC)
Irritant
1-Ethyl-3-methylimidazolium-p-toluenesulfonate ≥98.0% (by HPLC)
Supplier:  TCI America
Certificates
Irritant
1-Ethyl-3-methylimidazolium-p-toluenesulfonate ≥98.0% (by HPLC)
Supplier:  TCI America

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    White to Yellow to Orange powder to crystal
  • Purity (HPLC):
    min. 98.0 % (total of Ion-Pair)
  • Purity (Ion exchange titration):
    min. 95.0 %

Specification Test Results

Frequently Bought Together