Order Entry
Puerto Rico
ContactUsLinkComponent
SafeMask® Premier Elite Proshield™ Procedure Earloop Face Masks with Visor
SafeMask® Premier Elite Proshield™ Procedure Earloop Face Masks with Visor
Catalog # 77610-650
Supplier:  Medicom
New Product
undefined
SafeMask® Premier Elite Proshield™ Procedure Earloop Face Masks with Visor
Catalog # 77610-650
Supplier:  Medicom
Supplier Number:  2025
New Product

Specifications

  • Color:
    Teal
  • Description:
    SafeMask® Premier Elite Proshield™ procedure earloop face masks with visor, ASTM Level 3
  • Cat. No.:
    77610-650

Specifications

About this item

Procedure masks are intended to be worn by personnel during surgical or other medical procedures to protect both the patient and the operating personnel from the transfer of microorganisms, body fluids, and particulate material.

  • Customized comfort and protection
  • Anti-fog, distortion-free eye shield ensures clear vision
  • Latex-free adjustable nosepiece and soft, strong ear loops
  • Made from premium materials; mask will not lint, tear, or shred
  • Made in USA

SafeMask® Premier Elite™ ProShield earloop face masks provide ≥98% bacterial and particle filtration efficiency, the highest level of procedure mask protection. The fluid-resistant mask construction is also equipped with a unique shingle pleat design to prevent fluid pooling and cross-contamination.

Masks are constructed from a combination of spunbond Polypropylene (SBPP), melt blown Polypropylene (MBPP), Aluminum or Polypropylene (PP)-covered Iron, knitted Polyester and Spandex or knitted Polypropylene and Spandex.

Certifications: ASTM F 2100 Level 3 barrier protection.
Delivery: Store in cool, clean, and dry conditions. Avoid excessive heat (over 40 °C or 104 °F).
Packaging: Masks are packaged 25 per box, 4 boxes per case.