Order Entry
United States
ContactUsLinkComponent
Samco™ Q-PET™ Disposable Transfer Pipet, Thermo Scientific
Samco™ Q-PET™ Disposable Transfer Pipet, Thermo Scientific
Catalog # 14670-455
   Low Manufacturing Impact
undefined
Samco™ Q-PET™ Disposable Transfer Pipet, Thermo Scientific
Catalog # 14670-455
Supplier Number:  694
   Low Manufacturing Impact

Specifications

  • Capacity:
    6.7 ml
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental Certification:
    ISO14001 (Certificate Registration No. EMS 752603)
  • Cat. No.:
    14670-455
  • Overall length:
    15.5 cm (6⅛")
  • Stem diameter:
    8 mm
  • Bulb draw:
    3.0 ml
  • Supplier no.:
    694

Specifications

About this item

Nonsterile polyethylene transfer pipette designed to fit cuvettes.