LabExact® Grade Quartz A 2.2 µm Binderless Heat Treated Filters
Supplier: I.W. TREMONT CO., INC.
New Product
Certificates
About this item
LabExact® Grade Quartz A High Temperature is a fine porosity binderless quartz (SiO₂) glass microfiber with a 99.999% efficiency in air filtration for the retention of 2.20 µm particles. This media meets or exceeds the physical, performance and elemental requirements for EPA PM10, Ambient Air Monitoring methods.
- Flow rate: 1.1 to 1.35 m³/min (Resistance 95 mm H₂O at 10.5 ft/min)
- Loss on ignition: <2%
- Tensile strength: 285 g/15 mm (ASTM D828), MD tensile is 11.3 lbs./in. (TAPPI T494)
- Effective temperature range up to 1150 °C
- Ideal for use in acidic gases (except Hydrofluoric) and aerosols, stacks and flue gas monitoring
Primarily used in air pollution monitoring, atomic absorption spectroscopy, flame emission spectrometry, and other applications where an extremely critical analysis is needed. Ideal for use in acidic gases (except Hydrofluoric) and aerosols, stacks and flue gas monitoring. Higher effective temperature range of up to 1150 °C than standard Grade Quartz-A material.
Packaging: Box of 100 filters.
Specifications
- Catalog No:
- 77591-260
- 77591-242
- 77591-240
- 77591-262
- 77591-238
- 77591-264
- 77591-236
- 77591-266
- 77591-248
- 77591-246
- 77591-250
- 77591-252
- 77591-254
- 77591-256
- 77591-270
- 77591-258
- 77591-268
- 77591-244
- Water Flow Rate:
- <5 s/100 ml, 47 mm Ø @ 10 mbar
- <5 s/100 ml, 47 mm Ø @ 10 mbar
- <5 s/100 ml, 47 mm Ø @ 10 mbar
- <5 s/100 ml, 47 mm Ø @ 10 mbar
- <5 s/100 ml, 47 mm Ø @ 10 mbar
- <5 s/100 ml, 47 mm Ø @ 10 mbar
- <5 s/100 ml, 47 mm Ø @ 10 mbar
- <5 s/100 ml, 47 mm Ø @ 10 mbar
- <5 s/100 ml, 47 mm Ø @ 10 mbar
- <5 s/100 ml, 47 mm Ø @ 10 mbar
- <5 s/100 ml, 47 mm Ø @ 10 mbar
- <5 s/100 ml, 47 mm Ø @ 10 mbar
- <5 s/100 ml, 47 mm Ø @ 10 mbar
- <5 s/100 ml, 47 mm Ø @ 10 mbar
- <5 s/100 ml, 47 mm Ø @ 10 mbar
- <5 s/100 ml, 47 mm Ø @ 10 mbar
- <5 s/100 ml, 47 mm Ø @ 10 mbar
- <5 s/100 ml, 47 mm Ø @ 10 mbar
- Airflow Rate:
- 6.4 s/100 ml/sq. in.
- 6.4 s/100 ml/sq. in.
- 6.4 s/100 ml/sq. in.
- 6.4 s/100 ml/sq. in.
- 6.4 s/100 ml/sq. in.
- 6.4 s/100 ml/sq. in.
- 6.4 s/100 ml/sq. in.
- 6.4 s/100 ml/sq. in.
- 6.4 s/100 ml/sq. in.
- 6.4 s/100 ml/sq. in.
- 6.4 s/100 ml/sq. in.
- 6.4 s/100 ml/sq. in.
- 6.4 s/100 ml/sq. in.
- 6.4 s/100 ml/sq. in.
- 6.4 s/100 ml/sq. in.
- 6.4 s/100 ml/sq. in.
- 6.4 s/100 ml/sq. in.
- 6.4 s/100 ml/sq. in.
- Retention:
- 2.2 µm
- 2.2 µm
- 2.2 µm
- 2.2 µm
- 2.2 µm
- 2.2 µm
- 2.2 µm
- 2.2 µm
- 2.2 µm
- 2.2 µm
- 2.2 µm
- 2.2 µm
- 2.2 µm
- 2.2 µm
- 2.2 µm
- 2.2 µm
- 2.2 µm
- 2.2 µm
Specifications
Frequently Bought Together