Order Entry
Puerto Rico
ContactUsLinkComponent
Portable Table, Labconco®
Portable Table, Labconco®
Catalog # 82006-866
Supplier:  Labconco
Product available on GSA Advantage®
undefined
Portable Table, Labconco®
Catalog # 82006-866
Supplier:  Labconco
Supplier Number:  8025000
Product available on GSA Advantage®

Specifications

  • Worksurface material:
    Steel
  • Description:
    Portable table
  • Height:
    36⅜"
  • Cat. No.:
    82006-866
  • W×D:
    34⅞×19"
  • Shipping weight:
    44 lbs.
  • Supplier no.:
    8025000

Specifications

About this item

Safely transports heavy instruments and bulky equipment.

  • Shelves are chemical- and heat-resistant phenolic board with high-pressure melamine laminate surface

Holds up to 181 kg (400 lbs.). Welded frame is constructed of rugged, 18-gauge glacier white epoxy-coated 2.5 cm (1") square tubular steel. Cart features four 10.2 cm (4") diameter casters (two with toe locks) and two handles with ergonomic extruded rubber grips.

Ordering information: Manufacturer's lifetime warranty. Shipped fully assembled.